WALTER P20210-M1.6 TAPS HSS-E X PERT 6159835


Machine Tap

References
walter prototyp:P20210-M1.6
rubix:276A3888
manufacturer :6159835
ean:4042446233044
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length40 mm
Body materialhss-e
See all Specifications

Product details : WALTER P20210-M1.6 TAPS HSS-E X PERT 6159835


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length40 mm
Body materialhss-e
Tolerance6h
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Tail diameter2.5 mm
Square drive adapter2.1 mm
Coatinguncoated
Show UNSPSC/ECL@SS
£ 44.09 excl. VAT
/ Each
£ 52.91 incl. VAT
  • Usually arrives within 14 working days