Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 8031106-M5 TAPS 5079704
WALTER 8031106-M5 TAPS 5079704
Machine thread-cutter Walter Prototyp
References
walter prototyp:
8031106-M5
rubix:
276A4614
manufacturer :
5079704
ean:
4042446042882
Technical specifications
Threading diameter
5
mm
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTER 8031106-M5 TAPS 5079704
Technical specifications
Attributes
Threading diameter
5
mm
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
244.80
excl. VAT
/
Each
£
293.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 204069-EGM5 ADVANCED MACHINE TAPS HSS-E 5076446
07052 EXTRACTING TOOL NO2 (M3-10)
DORMER E0215/8 SPIRAL POINT TAP 5/8 INCH X 11 5974350
GUHRING 00910 012.000 MACHINE TAPS 9009100120000
DORMER E013M12X1.25 TAP M12 X 1.25 MM 5973517
GUHRING 00789 003.000 MACHINE TAPS 9007890030000
DOR HSS TAP M12X1.25NO7
WALTER P20310-M2.2 TAPS HSS-E X PERT 6149140
DORMER E002TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196700
SANDVIK T200-XM101DE-5/8C150 COROTAP OPTIMIZED FOR VERSATILITY 6539231
WALTER M203009-EGM3 TAPS HSS-E X PERT 6149720
DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652
GUHRING 00059 004.000 MACHINE TAPS 9000590040000
GUHRING 00827 018.008 MACHINE TAPS 9008270180080
DORMER E472M10 6554535