SANDVIK T100-KM100DA-M8D210 COROTAP 6871192
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM100DA-M8D210
Rubix:317A7437
Manufacturer :6871192
EAN:7323220280001




Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM100DA-M8D210 COROTAP 6871192
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 18 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 47.76 excl. VAT
/ Each
£ 57.31 incl. VAT
- Usually arrives within 14 working days