References
Walter Prototyp:P21210-M3X0.25
Rubix:276A3248
Manufacturer :6149296
EAN:4042446226411

Documents
Product details : WALTER P21210-M3X0.25 TAPS HSS-E X PERT 6149296
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 33.91 excl. VAT
/ Each
£ 40.69 incl. VAT
- Usually arrives within 14 working days