Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635088
SANDVIK T200-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635088
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M14X125C145
rubix:
319A7411
manufacturer :
6635088
ean:
26635088
Technical specifications
Threading diameter
14
mm
Angle of helix
0
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M14X125C145 COROTAP OPTIMIZED VERSATILITY 6635088
Technical specifications
Attributes
Threading diameter
14
mm
Angle of helix
0
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.73
excl. VAT
/
Each
£
60.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER HSS TAP 1/2 E7091/2
GUHRING 01916 008.000 MACHINE TAPS 9019160080000
DORMER E600M6NO3 TAP M6 X 1.00 MM 5977779
DORMER EX11M5X.50 TAP M5 X 0.50 MM 5973652
DOR EP40 1/2 HSCO BRIGHT/GOLD SPECTRUM BSPF SP PNT TAP DIN 5156
GUHRING 01252 010.000 MACHINE TAPS 9012520100000
WALTERPROT P28519-BSW3/16 TAPS HSS-E X PERT 6244812
DORMER E299M16X1.0 6290596
GUHRING 02862 005.000 MACHINE TAPS 9028620050000
SANDVIK T300-XM100DE-12-24C110 COROTAP OPTIMIZED VERSATILITY 6635301
SANDVIK T200-XM100DF-8-36C145 COROTAP OPTIMIZED VERSATILITY 6539553
SANDVIK T200-XM100DB-M18X150B150 COROTAP OPTIMIZED VERSATILITY 6539220
DORMER HSS TAP M20NO1
GUHRING 00833 010.005 MACHINE TAPS 9008330100050
WALTER E2031416-M4 MACHINE TAPS HSS-E INTERNAL COOLING 5603111