Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6635143
SANDVIK T300-XM101DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6635143
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M10C150
rubix:
318A4513
manufacturer :
6635143
Technical specifications
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M10C150 COROTAP OPTIMIZED FOR VERSATILITY 6635143
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.53
excl. VAT
/
Each
£
29.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E650M16 DRILL M16 X 2.00 MM 5978320
WALTER 20416-M3 ADVANCED MACHINE TAPS HSS-E 5076553
WALTER P23569-UNF1.1/4 TAPS HSS-E X PERT 6244760
WALTER M2256305-UNC3/8 TAPS HSS-E X PERT 6149973
SANDVIK T300-XM100DF-5/16 C110 300 CUTTING TAP SPIRAL FLUTES 6539617
WALTER TITEX 2556702-NPT TAP 1/4 INCH
DORMER E513M12X1.5NO6 TAP M12 X 1.50 MM 5976733
DORMER HSS TAP M24 E258M24
SANDVIK T300-XM101AB-M18X150C110 COROTAP OPTIMIZED VERSATILITY 6966795
GUHRING 00823 012.000 MACHINE TAPS HSS-E
GUHRING 02909 010.000 MACHINE TAPS 9029090100000
V-COIL THREAD INSERT TAP 03005 M3X0.5
DORMER EP11M14X1.0 SPIRAL POINT TAP M14 X 1.00 MM 5973768
DOR HSCO TAP M45
SANDVIK T300-XM102DA-M3 C150 6539151