References
Walter Prototyp:P223009-EGUNC6
Rubix:276A3266
Manufacturer :6149427
EAN:4042446227722

Technical specifications
| Threading | egunc #6 - 32 |
|---|---|
| Threading diameter | 4.536 mm |
| Type | american through-bores |
Documents
Product details : WALTER P223009-EGUNC6 TAPS HSS-E X PERT 6149427
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunc #6 - 32 |
|---|---|
| Threading diameter | 4.536 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.536 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 25 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 33.70 excl. VAT
/ Each
£ 40.44 incl. VAT
- Usually arrives within 14 working days