Machine Tap
Angle of helix | 15 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Angle of helix | 15 ° |
---|---|
Total length | 125 mm |
Body material | HSS-E |
Type | American blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 20.947 mm |
Tail diameter | 18 mm |
Square drive adapter | 14.5 mm |
Coating | VAP |
Threading (inch) | 1/2 in - 14 NPT |
No. of threads per inch | 18 |
Usually arrives within 14 working days