References
Sandvik Coromant:T200-XM101AF-3/4 C110
Rubix:317A1360
Manufacturer :6967253
EAN:7323220750573


Technical specifications
| Threading diameter | 19.05 mm |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM101AF-3/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967253
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading diameter | 19.05 mm |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Square drive adapter | 17.7038 mm |
| Thread depth | 23.9 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | hss / pm |
| No. of threads per inch | 16 |
Show UNSPSC/ECL@SS
£ 94.67 excl. VAT
/ Each
£ 113.60 incl. VAT
- Usually arrives within 14 working days