References
Walter Prototyp:P223009-EGUNC8
Rubix:276A3267
Manufacturer :6149428
EAN:4042446227739

Technical specifications
| Threading | egunc #8 - 32 |
|---|---|
| Threading diameter | 5.197 mm |
| Type | american through-bores |
Documents
Product details : WALTER P223009-EGUNC8 TAPS HSS-E X PERT 6149428
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egunc #8 - 32 |
|---|---|
| Threading diameter | 5.197 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.197 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 5.197 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 36.30 excl. VAT
/ Each
£ 43.56 incl. VAT
- Usually arrives within 14 working days