References
Walter Prototyp:P23519-UNF8
Rubix:357A5779
Manufacturer :6244741
EAN:4042446238766

Documents
Product details : WALTERPROT P23519-UNF8 TAPS HSS-E X PERT 6244741
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.166 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | unf #8 - 36 |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 36.52 excl. VAT
/ Each
£ 43.82 incl. VAT
- Usually arrives within 14 working days