References
Walter Prototyp:M23263-UNF5/16
Rubix:276A3284
Manufacturer :6149991
EAN:4042446232269

Technical specifications
| Threading | unf 5/16-24 (in - 24) |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
Documents
Product details : WALTER M23263-UNF5/16 TAPS HSS-E X PERT 6149991
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 5/16-24 (in - 24) |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 64.24 excl. VAT
/ Each
£ 77.09 incl. VAT
- Usually arrives within 14 working days