WALTERPROT P21210-M6X0.5 TAPS HSS-E X PERT 6149304


Machine Tap

References
walter prototyp:P21210-M6X0.5
rubix:357A5283
manufacturer :6149304
ean:4042446226497
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length80 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT P21210-M6X0.5 TAPS HSS-E X PERT 6149304


ALTIUS

Strengths

•Reduced number of grooves
For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length80 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Direction of threadingRight
Tail diameter6 mm
Square drive adapter4.9 mm
CoatingUncoated
Show UNSPSC/ECL@SS
£ 40.85 excl. VAT
/ Each
£ 49.02 incl. VAT
  • Usually arrives within 14 working days