References
Walter Prototyp:23207-UNF6
Rubix:251A3895
Manufacturer :5078425
EAN:4042446029005

Technical specifications
| Threading | unf #6-40 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT 23207-UNF6 TAP 5078425
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf #6-40 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.505 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 12 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unf #6 - 40 |
| No. of threads per inch | 40 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 72.64 excl. VAT
/ Each
£ 87.17 incl. VAT
- Usually arrives within 14 working days