References
Walter Prototyp:P235099-EGUNF10
Rubix:276A2991
Manufacturer :6244733
EAN:4042446238681

Documents
Product details : WALTER P235099-EGUNF10 TAPS HSS-E X PERT 6244733
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.857 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | egunf #10 - 32 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 44.85 excl. VAT
/ Each
£ 53.82 incl. VAT
- Usually arrives within 14 working days