WALTERPROT E2031436-M8 HAND- AND MACHINE TAPS HSS/-E 5603126
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031436-M8
Rubix:357A4962
Manufacturer :5603126
EAN:4042446188573

Technical specifications
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTERPROT E2031436-M8 HAND- AND MACHINE TAPS HSS/-E 5603126
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m8 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.982 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 35 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 180 mm |
| Body material | hss-e / pm |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 105.96 excl. VAT
/ Each
£ 127.15 incl. VAT
- Usually arrives within 14 working days