DORMER E003M24 TAP M24 X 3.00 MM 5974376


Machine taps E003

References
dormer:E003M24
rubix:8086575
ean:7320760568132
Machine tap M24x3.00 mm ISO529
brand logo
Technical specifications
Threading diameter24 mm
Angle of helix45 °
Input18
See all Specifications

Product details : DORMER E003M24 TAP M24 X 3.00 MM 5974376


HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter24 mm
Angle of helix45 °
Input18
Total length130 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter21 mm
Square drive adapter18 mm
Show UNSPSC/ECL@SS
£ 109.85 excl. VAT
/ Each
£ 131.82 incl. VAT
  • Usually arrives within 14 working days