References
Walter Prototyp:P2436005-G1/4
Rubix:357A5399
Manufacturer :6149518
EAN:4042446228620

Documents
Product details : WALTERPROT P2436005-G1/4 TAPS HSS-E X PERT 6149518
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.157 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | g 1/4 in - 19 |
| No. of threads per inch | 19 |
Show UNSPSC/ECL@SS
£ 78.22 excl. VAT
/ Each
£ 93.86 incl. VAT
- Usually arrives within 14 working days