Machine taps E250
Threading | M42 |
---|---|
Threading diameter | 42 mm |
Total length | 200 mm |
Threading | M42 |
---|---|
Threading diameter | 42 mm |
Total length | 200 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 37.5 mm |
Square drive adapter | 32 mm |
Coating | Bright |
Usually arrives within 14 working days