References
Dormer:E7141/4
Rubix:1069113
EAN:7320760127643




Technical specifications
| Threading | npt 1/4 |
|---|---|
| Threading diameter | 13.6 mm |
| Type | american blind bores |
Product details : DORMER E7141/4 TAP 1/4 INCH X 18 5977556
HSS-E machine tap for NPT threads uncoated ANSI B1.20.1 form C straight flutes 1.5xD blind holes for steel <850 N/mm².
MACHINE TAP 1/4 NPT E714 STRAIGHT HSSE
Applications
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | npt 1/4 |
|---|---|
| Threading diameter | 13.6 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 14 mm |
| Thread depth | 20 mm |
| Coating | bright |
| Total length | 100 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
| Tolerance | normal |
Show UNSPSC/ECL@SS
£ 46.97 excl. VAT
/ Each
£ 56.36 incl. VAT
- Usually arrives within 14 working days