DORMER HSS TAP E303M12NO3


Machine thread-cutter Dormer

References
dormer:E303M12NO3
rubix:1071987
ean:7320760090275
Tap M12x1.75mm DIN 357
brand logo
Technical specifications
ThreadingM12
Threading diameter12 mm
Total length180 mm
See all Specifications

Product details : DORMER HSS TAP E303M12NO3


Technical specifications


Attributes
ThreadingM12
Threading diameter12 mm
Total length180 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter10.3 mm
Square drive adapter9 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 52.58 excl. VAT
/ Each
£ 63.10 incl. VAT
  • Usually arrives within 14 working days