References
GISS Cutline:885539
Rubix:215A7915
EAN:3660338388231


Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : CUTLINE 885539 HSS TAP M4.0 SPIRAL FLUTE
• HSS Metric Coarse Taps Spiral Flute
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Angle of helix | 15 ° |
| Body material | hss |
| Tolerance | iso 2 / 6h |
Show UNSPSC/ECL@SS
£ 19.03 excl. VAT
/ Each
£ 22.84 incl. VAT
- In stock: Next day delivery