WALTERPROT EP2356302-UNF1/2 PARADUR ECO PLUS TAP 6245691
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2356302-UNF1/2
Rubix:2520008
Manufacturer :6245691
EAN:4042446241056

Technical specifications
| Threading | unc 1/2 in - 13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT EP2356302-UNF1/2 PARADUR ECO PLUS TAP 6245691
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 1/2 in - 13 |
|---|---|
| Threading diameter | 12.7 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.7 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unc 1/2 in - 13 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 134.11 excl. VAT
/ Each
£ 160.93 incl. VAT
- Usually arrives within 14 working days