WALTERPROT P20340-M2 TAPS HSS-E X PERT 6149192

Machine Tap

See technical informationSee documents

References

Walter Prototyp:P20340-M2
Rubix:357A5227
Manufacturer :6149192
EAN:4042446225377
brand logo

Technical specifications

Typemetric blind bores
With cooling sprayno
See all Specifications

Documents

Product details : WALTERPROT P20340-M2 TAPS HSS-E X PERT 6149192


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Tail diameter2.8 mm
Square drive adapter2.1 mm
Angle of helix0 °
Coatinguncoated
Total length45 mm
Body materialhss-e
Tolerance7g
£ 41.72 excl. VAT
/ Each
£ 50.06 incl. VAT
  • Usually arrives within 14 working days