References
Walter Prototyp:P2036005-M6
Rubix:291A3215
Manufacturer :6149241
EAN:4042446225865

Documents
Product details : WALTER P2036005-M6 TAPS HSS-E X PERT 6149241
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 46.37 excl. VAT
/ Each
£ 55.64 incl. VAT
- Usually arrives within 14 working days