References
Walter Prototyp:7156770-M28X1.5
Rubix:356A0137
Manufacturer :5200914
EAN:4042446161088

Technical specifications
| Threading | m28x1.5 |
|---|---|
| Threading diameter | 28 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M28X1.5 HAND-/MACHINE TAP 5200914
For long-chipping materials
HSS-E machine tap 7156770-M28X1.5
Technical specifications
Attributes
| Threading | m28x1.5 |
|---|---|
| Threading diameter | 28 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Total length | 16 mm |
| Body material | hss-e |
| Threading | m28x1.5 |
Show UNSPSC/ECL@SS
£ 171.60 excl. VAT
/ Each
£ 205.92 incl. VAT
- Usually arrives within 14 working days