Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 70 mm |
Body material | HSS-E |
Angle of helix | 40 ° |
---|---|
Total length | 70 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 4.826 mm |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | Tin |
Threading (inch) | UNF #10 - 32 |
No. of threads per inch | 28 |
Usually arrives within 14 working days