WALTERPROT P2036005-M10 TAPS HSS-E X PERT 6149243

Machine Tap

See technical informationSee documents
References
Walter Prototyp:P2036005-M10
Rubix:357A5259
Manufacturer :6149243
EAN:4042446225889
brand logo
Technical specifications
Typemetric blind bores
With cooling sprayno
See all Specifications
Documents

Product details : WALTERPROT P2036005-M10 TAPS HSS-E X PERT 6149243


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Typemetric blind bores
With cooling sprayno
Direction of threadingright
Tail diameter7 mm
Square drive adapter5.5 mm
Angle of helix0 °
Coatingtin
Total length100 mm
Body materialhss-e
Tolerance6h
Show UNSPSC/ECL@SS
£ 69.55 excl. VAT
/ Each
£ 83.46 incl. VAT
  • Usually arrives within 14 working days