References
Sandvik Coromant:T200-XM100AA-M8 C145
Rubix:287A0802
Manufacturer :6967119
EAN:7323220749249


Technical specifications
| Threading | m8 x 1,25 (coarse, din 371/ansi) |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AA-M8 C145 6967119
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8 x 1,25 (coarse, din 371/ansi) |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 8.0772 mm |
| Square drive adapter | 5.69 mm |
| Thread depth | 18.9 mm |
| Total length | 90 mm |
| Body material | hss / pm |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ Each
£ 24.24 incl. VAT
- Usually arrives within 14 working days