GUHRING 00826 010.000 MACHINE TAPS 9008260100000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:826 10.000
Rubix:345A0409
Manufacturer :9008260100000
EAN:4031093253611


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00826 010.000 MACHINE TAPS 9008260100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.77 excl. VAT
/ Each
£ 40.52 incl. VAT
- Usually arrives within 14 working days