GUHRING 00888 005.000 MACHINE TAPS 9008880050000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:888 5.000
Rubix:345A2586
Manufacturer :9008880050000
EAN:4031093722018


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00888 005.000 MACHINE TAPS 9008880050000
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days