References
Walter Prototyp:P203603-M6
Rubix:276A4023
Manufacturer :6149261
EAN:4042446226060

Documents
Product details : WALTER P203603-M6 TAPS HSS-E X PERT 6149261
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 44.53 excl. VAT
/ Each
£ 53.44 incl. VAT
- Usually arrives within 14 working days