WALTERPROT P233602-UNEF7/16 TAPS HSS-E X PERT 6149500
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P233602-UNEF7/16
Rubix:357A5393
Manufacturer :6149500
EAN:4042446228446

Technical specifications
| Threading | unef 7/16 - 28 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores |
Documents
Product details : WALTERPROT P233602-UNEF7/16 TAPS HSS-E X PERT 6149500
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unef 7/16 - 28 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.95 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 80.94 excl. VAT
/ Each
£ 97.13 incl. VAT
- Usually arrives within 14 working days