References
Sandvik Coromant:T300-MM101DB-M16X150B145
Rubix:317A3686
Manufacturer :8248769
EAN:7323226762204


Technical specifications
| Threading | m16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101DB-M16X150B145 COROTAP 8248769
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16x1,5 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 12 mm |
| Thread depth | 15 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| Threading | m16x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 80.58 excl. VAT
/ Each
£ 96.70 incl. VAT
- Usually arrives within 14 working days