WALTER 2041014-MJ5 ADVANCED MACHINE TAPS HSS-E 5200309
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041014-MJ5
Rubix:276A0904
Manufacturer :5200309
EAN:4042446154424

Technical specifications
| Threading | mj5 × 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Documents
Product details : WALTER 2041014-MJ5 ADVANCED MACHINE TAPS HSS-E 5200309
ALTIUS
Strengths
•External diameter, rounded
For long- and short-chipping materials
For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | mj5 × 0,8 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.3 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 13 mm |
| Angle of helix | 10 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 31.75 |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 105.74 excl. VAT
/ Each
£ 126.89 incl. VAT
- Usually arrives within 14 working days