References
Dormer:E390M5
Rubix:376A1994
EAN:7320760675007




Technical specifications
| Threading | m5 |
|---|---|
| Threading diameter | 4.2 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E390M5 6554559
HSS-E-PM machine tap for metric threads SHARK white ring TiAlN coated DIN 371 form C straight flutes 2xD blind and through holes for cast iron and synthetic materials such as duraplasts.
Applications
• Lamellar cast iron (<150 HB >500 N/mm²)
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplasts
• Lamellar cast iron (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Plastic - Duraplasts
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 4.2 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Square drive adapter | 6 mm |
| Coating | tialn |
| Total length | 70 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 29.04 excl. VAT
/ Each
£ 34.85 incl. VAT
- Usually arrives within 14 working days