References
Sandvik Coromant:T300-SD100JA-M6 D150
Rubix:317A9060
Manufacturer :8248806
EAN:7323226762570


Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD100JA-M6D150 COROTAP 8248806
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Total length | 62 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 25.07 excl. VAT
/ Each
£ 30.08 incl. VAT
- Usually arrives within 14 working days