Machine thread-cutter Dormer
Angle of helix | 30 ° |
---|---|
Total length | 107 mm |
Body material | HSS |
Angle of helix | 30 ° |
---|---|
Total length | 107 mm |
Body material | HSS |
Type | American through-bores |
With cooling spray | No |
Drilling diameter | 9.9 mm |
Square drive adapter | 8 mm |
Threading (inch) | 7/16 |
No. of threads per inch | 20 |
Usually arrives within 14 working days