Machine thread-cutters E239
Threading | M36 |
---|---|
Threading diameter | 33 mm |
Angle of helix | 40 ° |
Threading | M36 |
---|---|
Threading diameter | 33 mm |
Angle of helix | 40 ° |
Input | 8 |
Total length | 90 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | Yes |
Drilling diameter | 6.8 mm |
Coating | Super B |
Usually arrives within 14 working days