Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Type | British through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 9.525 mm |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Coating | Uncoated |
Threading (inch) | BSW 3/8 in - 16 |
No. of threads per inch | 18 |
Usually arrives within 14 working days