WALTER 7021365-M8 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200408
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7021365-M8
Rubix:275A6849
Manufacturer :5200408
EAN:4042446157890

Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTER 7021365-M8 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200408
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Tolerance | 6h |
| Threading | m8 |
| Total length | 90 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 371 |
| Thread depth | 35 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 43.10 excl. VAT
/ Each
£ 51.72 incl. VAT
- Usually arrives within 14 working days