GUHRING 00057 004.000 MACHINE TAPS 9000570040000
Machine tap GUN through-hole 57
See technical informationReferences
Gühring:57 4.000
Rubix:342A0635
Manufacturer :9000570040000
EAN:4031093001083


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e / pm |
Product details : GUHRING 00057 004.000 MACHINE TAPS 9000570040000
Taps for ISO metric threads HSSE-PM, cylindrical shank, DIN 371.
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e / pm |
| Coating | none |
| Tolerance | iso2/6h |
| Input | gun |
Show UNSPSC/ECL@SS
£ 27.62 excl. VAT
/ Each
£ 33.14 incl. VAT
- Usually arrives within 14 working days