GUHRING 00843 003.000 MACHINE TAPS 9008430030000
Machine tap TH15 series 843
See technical informationReferences
Gühring:843 3.000
Rubix:345A1123
Manufacturer :9008430030000
EAN:4031093256407

Product details : GUHRING 00843 003.000 MACHINE TAPS 9008430030000
Machine tap TH15 HSSE blue series 843.
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Body material | hss-e |
| Tolerance | iso2/6h |
| Threading | metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 23.46 excl. VAT
/ Each
£ 28.15 incl. VAT
- Usually arrives within 14 working days
