Machine Tap
Threading | m4 |
---|---|
Total length | 63 mm |
Body material | hss-e / pm |
Threading | m4 |
---|---|
Total length | 63 mm |
Body material | hss-e / pm |
Coating | ticn |
Tolerance | 6h |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Direction of threading | right |
Material | high speed steel-e-pm |
Angle of helix | 0 ° |
Din standard | din 371 |
Capacity length | 12 mm |
Usually arrives within 14 working days