CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M27 X 3.0 861452
Metric tap hsse 3% vanadium- multi-material - Through holes
See technical informationSee documentsReferences
GISS Cutline:861452
Rubix:861452
EAN:3660338162565



Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M27 X 3.0 861452
Metric machine tap DIN 371 / 376 - Multi-material for through holes
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
Applications
For through holes
Technical specifications
Attributes
| Threading diameter | 27 mm |
|---|---|
| Thread | 3 mm |
| Body material | hss-e |
| Coating | vaporized |
| Tolerance | 6h |
| Threading | metric |
| Total length | 160 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Din standard | din 376 |
| Capacity length | 38 mm |
Show UNSPSC/ECL@SS
£ 106.80 excl. VAT
/ Each
£ 128.16 incl. VAT
- Usually arrives within 14 working days
