WALTER 20160-M4 HAND- AND MACHINE TAPS HSS/-E 5075778
Short Tap
See technical informationSee documentsReferences
Walter Prototyp:20160-M4
Rubix:276A1119
Manufacturer :5075778
EAN:4042446003418

Documents
Product details : WALTER 20160-M4 HAND- AND MACHINE TAPS HSS/-E 5075778
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Body material | hss-e |
|---|---|
| Coating | uncoated |
| Tolerance | 6h |
| Threading | m4 |
| Total length | 45 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 2184-2 |
| Capacity length | 11 mm |
Show UNSPSC/ECL@SS
£ 31.85 excl. VAT
/ Each
£ 38.22 incl. VAT
- Usually arrives within 14 working days