CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M2.5 X 0.45 864949
Metric tap hsse 3% vanadium- multi-material - Through holes
See technical informationSee documentsReferences
GISS Cutline:864949
Rubix:864949
EAN:3660338193873




Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Thread | 0.45 mm |
| Body material | hss-e |
Documents
Product details : CUTLINE METRIC COARSE HSSE SPIRAL POINT MACHINE TAP M2.5 X 0.45 864949
Metric machine tap DIN 371 / 376 - Multi-material for through holes
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
High performance HSSE 3% Vanadium taps
Metric thread ISO with 60° angle
High temperature resistance up to 550°C
Chips evacuation at the front of the tap
Vaporized tap
Applications
For through holes
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Thread | 0.45 mm |
| Body material | hss-e |
| Coating | vaporized |
| Tolerance | 6h |
| Threading | metric |
| Total length | 50 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Din standard | din 371 |
| Capacity length | 9 mm |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- In stock: Next day delivery