References
Sandvik Coromant:T200-MM101DA-M20 B145
Rubix:317A1418
Manufacturer :8248607
EAN:7323226760583


Technical specifications
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM101DA-M20B145 COROTAP 8248607
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m20 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 11 ° |
| Body material | hss-e |
| Threading | m20 (6h) |
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
- Usually arrives within 14 working days