References
Sandvik Coromant:T300-SM100DI-10-32 D115
Rubix:286A9943
Manufacturer :7382706
EAN:7323222268588


Technical specifications
| Threading | unjf #10-32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american blind bores |
Product details : SANDVIK T300-SM100DI-10-32 D115 7382706
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unjf #10-32 |
|---|---|
| Threading diameter | 4.826 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 4.1 mm |
| Tail diameter | 6 mm |
| Thread depth | 16 mm |
| Angle of helix | 15 ° |
| Total length | 70 mm |
| Threading | unjf #10-32 |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 49.60 excl. VAT
/ Each
£ 59.52 incl. VAT
- Usually arrives within 14 working days