WALTERPROT 7026345-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200448
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7026345-M16
Rubix:356A0091
Manufacturer :5200448
EAN:4042446160227

Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT 7026345-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200448
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Tolerance | 6h |
| Threading | m16 |
| Total length | 110 mm |
| Drilling diameter | 12 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 9 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
| Thread depth | 68 mm |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 171.60 excl. VAT
/ Each
£ 205.92 incl. VAT
- Usually arrives within 14 working days